
Rubber Horseshoes Game Set for Tailgating, Camping, Backyard and Inside Fun for Adults and Kids
Mfr # 144835TUL
Zoro # G101715060
product price:Â $17.29
/eaKey Features
Weight
3.6
Length
12
Width
12
Height
13.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144835TUL
Zoro #
G101715060
UPC #
194189641571
Country of Origin
China
Dimensions
Length
12
Width
12
Height
13.5
Details
Weight
3.6
Description
The Rubber Horseshoes Outdoor or Indoor Game Set Perfect for Tailgating, Camping, Backyard and Inside Fun for Adults and Kids by Toy Time is the perfect yard game for fans of any age. With components that all you to play both inside and outside, this lawn game is ideal for adults and kids of all ages, and can be played anywhere.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.