Tabletop Cornhole Mini Travel Wood Beanbag Toss Skill Game for Kids and Adults (Single Board)
- Mfr # 451473YPY
- Zoro # G901715093
product price:Â
$
11.35
/ea
Key Features
Height
3
Width
5.5
Length
10.5
Weight
0.93
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 451473YPY
- Zoro #
- G901715093
- UPC #
- 194189633088
- Country of Origin
- United States
Dimensions
- Height
- 3
- Width
- 5.5
- Length
- 10.5
Details
- Weight
- 0.93
Description
Put a new spin on a classic game with the Tabletop Cornhole Set by Toy TimeThis set is sized just right to be played on tabletops, desktops or anywhere else that's short on space but big on fun. The single board features a football field design that would make it right at home on the desk of any sports fan and is made of sturdy MDF wood to handle daily play. The set includes six beanbags, 3 red and 3 blue, for easy team play. The size of the board and beanbags makes it great for travel; the whole set easily fits inside a backpack or handbag, so you can take it to parties, tailgate events and gatherings with friends. This set is a great way to introduce both children and adults to the game of cornhole. Not only is it fun, it also helps children develop their motor skills as well as teaching them basic math and critical thinking as tToy Timeand keep score.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.