Toy Chainsaw Power Tool Battery Powered with Pull Cord, Rotating Chain Boys and Girls, Outdoor

  • Mfr # 684053FRN

  • Zoro # G201704964


product price:  $22.75
/ea

Key Features

Width
3.25
Length
15
Weight
0.95
Height
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
684053FRN
Zoro #
G201704964
UPC #
194189643087
Country of Origin
China

Dimensions

Width
3.25
Length
15
Height
6

Details

Weight
0.95

Description

The Toy Chainsaw by Toy Time is the perfect outdoor toy for dad's little helper! With a rotating plastic chain, pull cord and realistic sounds, this toy is great for both boys and girls, and is ideal for pretend play. Your kids will enjoy hours of backyard fun with this awesome battery-operated toy power tool. Requires 2 AA batteries (not included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.