This item is Discontinued.

Toy Time Toy Time 5-in-1 Video Poker Game- Electronic Handheld Classic Casino Fun- Fits in Your Pocket 996275SLL

Toy Time 5-in-1 Video Poker Game- Electronic Handheld Classic Casino Fun- Fits in Your Pocket (Discontinued)

  • Mfr # 996275SLL
  • Zoro # G601704908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
996275SLL
Zoro #
G601704908
UPC #
194189522351
Country of Origin
United States

Dimensions

Width
3.875
Height
3.375
Length
0.625

Details

Weight
0.25

Description

Take the 5-in-1 Video Poker Game from Toy Time with you on the road, into waiting rooms, or on a plane for hours of classic casino entertainment. This handheld electronic device allows you to play 5 of the most popular poker games on its easy to read screen from the palm of your hand.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.