
Toy Time Giant Indoor Outdoor Tic Tac Toe Game
Mfr # 299513OXF
Zoro # G601704946
product price: $17.69
/eaKey Features
Width
0.325
Length
36
Height
36
Weight
1.45
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
299513OXF
Zoro #
G601704946
UPC #
194189602909
Country of Origin
China
Dimensions
Width
0.325
Length
36
Height
36
Details
Weight
1.45
Description
The Toy Time Giant Tic Tac Toe Game is sure to be a hit with your little ones! This jumbo-sized game is comprised of interlocking EVA foam pieces that fit together so it doubles as a play mat and an interactive game. The set comes with 4 foam O's and 5 X's included for play. Your kids will enjoy hours of fun with this engaging strategy game!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.