Toy Time Musical Piano Step Play Mat for Kids

  • Mfr # 196101KOR

  • Zoro # G101704880


product price:  $16.99
/ea

Key Features

Width
14.25
Length
43
Weight
0.7
Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
196101KOR
Zoro #
G101704880
UPC #
194189603029
Country of Origin
China

Dimensions

Width
14.25
Length
43
Height
0.75

Details

Weight
0.7

Description

Your little one will enjoy hours of musical fun with the Toy Time Piano Step Mat! This battery-operated play mat is a fun and educational toy that allows your child to experiment with different musical sounds and notes. The mat makes 8 different musical instrument sounds, and also allows your child to record note sequences and play them back. Your child is sure to love this engaging interactive toy for years to come! Recommended for Children 3 and up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.