
Zig Zag Car- Ride-On Toy for Kids Ages 3 and Up- Twist and Turn Scooter in Green
Mfr # 334989AAE
Zoro # G701704846
product price: $35.49
/eaKey Features
Width
12.5
Weight
7.84
Height
15.25
Length
30
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
334989AAE
Zoro #
G701704846
UPC #
194189539007
Country of Origin
China
Dimensions
Width
12.5
Height
15.25
Length
30
Details
Weight
7.84
Description
The Zig Zag Car from Toy Time doesn't use batteries or pedals for power, you simply put your feet on the footrests, turn and twist the steering wheel and go! This easy to operate ride-on toy helps your child develop coordination, balance and motor skills while having fun. The zig zag car is designed for use on flat surfaces, by children at least 3 years old and under the supervision of an adult.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.