Hydraulic Cylinder Repair Kit- 60 X 100 mmLIFT TRUCK KITS
- Mfr # 04651-30111-71
- Zoro # G712045556
product price:Â
$
57.95
/ea
Key Features
Bore Dia. (In.)
60 mm
Shank Dia. (In.)
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04651-30111-71
- Zoro #
- G712045556
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Dia. (In.)
- 60 mm
- Shank Dia. (In.)
- 100 mm
Description
TOY-04651-30111-71,60 X 100 mm,LIFT TRUCK KITS
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.