
NC9 Pro Hybrid Active Noise Cancelling Wireless Earbuds (Discontinued)
- Mfr # TOZONC9PROBLK
- Zoro # G815034532
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TOZONC9PROBLK
Zoro #
G815034532
UPC #
810102980038
Country of Origin
China
Dimensions
Length
1.05 in
Width
2.28 in
Height
1.72 in
Details
Color
Black
Material
Plastic
Includes
Wireless Earbuds
Charging Case
Replace Eartips
USB-C (A to C) cable (20cm)
Quick Guide & User Manual
Features
Ergonomical Design, Both Earbuds are IPX6 Waterproof Protection, 9.2mm large size speaker driver, Bluetooth 5.3, Easy Touch Control
Bluetooth Version
5.3
Battery Capacity
140mAh
Charging Time
32 Hours
Bluetooth Range
10m+
Playtime Per Charge
10 Hours
Design
Earbuds
Description
Support TOZO APP: Through the connection with the TOZO app, the headset will be used more effectively and conveniently. TOZO APP offers quick and easy access to Active Noise Cancellation mode and EQ mode switch, as well as the ability to save noise reduction intensity customized adjustment and EQ curve settings. It can be used to customize Gesture operations and perform OTA software updates on the product. Where you can become acquainted clearly with the Quick Guide and Product FAQ.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.