This item is Discontinued.

Tozo S3 Ultimate Smart Watch: HD Touchscreen, Health Monitoring, IP68 Waterproof Black TOZOS3BLK

S3 Ultimate Smart Watch: HD Touchscreen, Health Monitoring, IP68 Waterproof Black (Discontinued)

  • Mfr # TOZOS3BLK
  • Zoro # G914919914
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TOZOS3BLK
Zoro #
G914919914
UPC #
6971681318354
Country of Origin
China

Dimensions

Width
6.42 in
Depth
0.97 in
Length
4.49 in

Details

OS Compatibility
Android 6.0 or later, iOS 9.0 or later.
Includes
S3 Watch, Charger, User Manual
Charging Time
2.5 Hours
Bluetooth Range
10m+
Bluetooth Version
5.3
Color
Black
Screen
1.83 Inch touch screen
Battery Capacity
300mAh
System
Smart Watch with Bluetooth Calling
Body sensor
Acceleration sensor, optical heart rate sensor, optical blood oxygen sensor
Material
Plastic
Features
Bluetooth Fitness Tracker with Heart Rate Blood Oxygen Monitor Sleep Monitor IP68 Waterproof 1.83-inch HD Color Screen

Description

Featuring Bluetooth Calling for seamless communication, a user-friendly 1.83in touch screen, and a comprehensive suite of health monitoring tools, TOZO S3 keeps you connected and in control. With over 100 sports modes, it's your perfect fitness companion. Enjoy up to 10 days of battery life and the resilience of IP68 dust and water resistance, making the TOZO S3 the ultimate fusion of functionality and style on your wrist.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.