Zoro Homepage

1000Base BX WDM Ind SFP

  • Mfr # ISM321A-20

  • Zoro # G622702136


product price: $77.25
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
185°F (85°C)
Form Factor
Hot-swappable, Hot-pluggable
Height
0.4 in
Network Standard
1000Base-BX
Features
Digital Diagnostics Monitoring Interface (DDMI)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISM321A-20
Zoro #
G622702136
UPC #
840460600897
Country of Origin
China

Dimensions

Height
0.4 in
Width
2.2 in
Fiber Optic Cable Wavelength
1550 nm, 1310 nm

Details

Maximum Operating Temperature
185°F (85°C)
Form Factor
Hot-swappable, Hot-pluggable
Network Standard
1000Base-BX
Features
Digital Diagnostics Monitoring Interface (DDMI)
Fiber Optic Cable Core/Cladding Specification
9/125 µm
Ethernet Technology
1.25 Gigabit Ethernet
Minimum Operating Temperature
-40°F (-40°C)
Includes
1000Base-BX WDM Bi-Directional Industrial SFP ModuleInstallation Guide
Compatible With
MSA Complaint
Maximum Distance Supported
20 km
Maximum Data Transfer Rate
1.25-Gbit/s

Description

Omada 1000Base-BX WDM Bi-Directional Industrial SFP Module. SPEC: Single-mode, LC Interface, TX:1550nm/RX:1310nm, Up to 20 km Distance, -40-85 ? Operating Temperature

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.