1000Base BX WDM Ind SFP
Mfr # ISM321B-20
Zoro # G422702114
product price: $54.99
/eaKey Features
Connector Type
LC
Maximum Data Transfer Rate
1.25-Gbit/s
Form Factor
Hot-pluggable, Hot-swappable
Includes
1000Base-BX WDM Bi-Directional Industrial SFP ModuleInstallation Guide
Compatible With
MSA Complaint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISM321B-20
Zoro #
G422702114
UPC #
840460600903
Country of Origin
China
Dimensions
Height
0.4 in
Width
2.2 in
Fiber Optic Cable Wavelength
1550 nm, 1310 nm
Details
Connector Type
LC
Maximum Data Transfer Rate
1.25-Gbit/s
Form Factor
Hot-pluggable, Hot-swappable
Includes
1000Base-BX WDM Bi-Directional Industrial SFP ModuleInstallation Guide
Compatible With
MSA Complaint
Maximum Distance Supported
20 km
Network Standard
1000Base-BX
Ethernet Technology
1.25 Gigabit Ethernet
Fiber Mode Supported
Single-mode
Features
Digital Diagnostics Monitoring Interface (DDMI)
Media Type Supported
Optical Fiber
Maximum Operating Temperature
185°F (85°C)
Fiber Optic Cable Core/Cladding Specification
9/125 µm
Minimum Operating Temperature
-40°F (-40°C)
Number of Ports
1
Description
Omada 1000Base-BX WDM Bi-Directional Industrial SFP Module. SPEC: Single-mode, LC Interface, TX:1310nm/RX:1550nm, Up to 20 km Distance, -40-85 ? Operating Temperature
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.