Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24-PORT 10/100MBPS + 2-PORT GIGABIT UNMA

  • Mfr # TL-SL1226P

  • Zoro # G614883188


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Includes
24-Port 10/100Mbps + 2-Port Gigabit Unmanaged PoE+ Switch, Power Cable, Installation Guide, 2 x Mounting Brackets and the Fittings
Depth
7.1 in
Width
17.3 in
Number of SFP Slots
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-SL1226P
Zoro #
G614883188
UPC #
845973089443
Country of Origin
China

Dimensions

Height
1.7 in
Depth
7.1 in
Width
17.3 in

Details

Item
Ethernet Switch
Includes
24-Port 10/100Mbps + 2-Port Gigabit Unmanaged PoE+ Switch, Power Cable, Installation Guide, 2 x Mounting Brackets and the Fittings
Number of SFP Slots
2
Total Number of Expansion Slots
2
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Expansion Slot Type
SFP (mini-GBIC)
Network Technology
10/100Base-T, 1000Base-T, 1000Base-X
Network (RJ-45)
Yes
Shared SFP Slot
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Frequency
50 Hz, 60 Hz
Port/Expansion Slot Details
24 x Fast Ethernet PoE+, 2 x Gigabit Ethernet TP/SFP Combo
PoE (RJ-45) Port
Yes
Power Consumption
18.32 W
PoE Budget
250 W
Power Source
Power Supply
Total Number of Network Ports
26
Manageable
No
Material
Metal
Housing Material
Metal
Layer Supported
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.