Zoro Homepage

5-PORT GIGABIT EASY SMART SWITCH WITH 4-

  • Mfr # TL-SG105PE

  • Zoro # G114897630


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Height
1 in
Ethernet Technology
Gigabit Ethernet
PoE Budget
65 W
Depth
3.9 in
Port/Expansion Slot Details
(4) Gigabit Ethernet PoE+, (1) Gigabit Ethernet Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-SG105PE
Zoro #
G114897630
UPC #
845973089986
Country of Origin
China

Dimensions

Height
1 in
Depth
3.9 in
Width
3.9 in

Details

Ethernet Technology
Gigabit Ethernet
PoE Budget
65 W
Port/Expansion Slot Details
(4) Gigabit Ethernet PoE+, (1) Gigabit Ethernet Network
Package Contents
5-Port Gigabit Easy Smart Switch with 4-Port PoE+, Power Adapter, Installation Guide, Rubber Feet
PoE (RJ-45) Port
Yes
Networking Standards
IEEE 802.3x, IEEE 802.3af, IEEE 802.1Q, IEEE 802.3i, IEEE 802.3ab, IEEE 802.1p, IEEE 802.3at, IEEE 802.3u
Network (RJ-45)
Yes
Total Number of Network Ports
5
Network Technology
10/100/1000Base-T
Environmentally Friendly
Yes
Power Source
Power Adapter
Media Type Supported
Twisted Pair
Power Consumption
4.50 W
Material
Metal
Item
Ethernet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.