
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL-WA1201
Zoro #
G211633797
UPC #
-
Country of Origin
China
Dimensions
Height
1.5 in
Depth
5.7 in
Width
8.9 in
Details
Total Number of Antennas
4
Package Contents
AC1200 Wireless Access Point, Power Adapter, RJ45 Ethernet Cable, Quick Installation Guide, PoE Power Injector
PoE PD Port
Yes
Encryption Standard
128-bit WEP, WPA, WPA-PSK2, 64-bit WEP, WPA2, WPA-PSK
Beamforming Technology
Yes
Wireless Transmission Speed
1.17-Gbit/s
MIMO Technology
Yes
Environmentally Friendly
Yes
Number of External Antennas
4
Frequency Band
2.40 GHz, 5 GHz
Ethernet Technology
Gigabit Ethernet
Data Encryption
Yes
Network Band
Dual Band
Wireless LAN Standard
IEEE 802.11ac
Number of Network (RJ-45) Ports
1
Item
Wireless Access Point
Description
AC1200 Wireless Access Point
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.