Zoro Homepage

AX3000 WHOLE HOME MESH WI-FI 6 SYSTEM WITH POE

  • Mfr # DECO X50-POE(3-PACK)

  • Zoro # G414879107


product price: $368.99
/ea
Free Shipping & Returns

Key Features

UNII Band
Yes
Total Number of Antennas
2
Environmentally Friendly
Yes
PoE (RJ-45) Port
Yes
UNII Maximum Frequency
5 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DECO X50-POE(3-PACK)
Zoro #
G414879107
UPC #
840030707919
Country of Origin
Viet Nam

Dimensions

Height
2.7 in
Depth
6.1 in
Width
6.1 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.