Zoro Homepage

BE5000 Whole Home Wi Fi 7 AP

  • Mfr # HB210 Pro 1 Pack

  • Zoro # G622807183


product price: $181.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB210 Pro 1 Pack
Zoro #
G622807183
UPC #
810142823647
Country of Origin
Viet Nam

Description

5 Gbps Dual Band WiFi 7: 4-stream dual band WiFi enables gaming, streaming, and high-speed downloading on multiple devices all at the same time. Uniform 2.5 GbE Ports: Break through the 1 Gbps bottleneck and take full advantage of your broadband plan with speeds up to 2.5 Gbps. Multi-Link Operation (MLO): Achieve higher throughput for each device with lower latency and higher reliability via multi-link aggregation across two bands. Superior Coverage: High-performance antennas and beamforming technology combine to extend strong, reliable WiFi throughout your home. Whole Home Coverage: Create a smart mesh network with seamless coverage and greater flexibility based on standard mesh technology. Enhanced Security: WPA3 encryption, Multi-SSID, and parental controls provide a personalised and safer online experience. Easy Setup and Use: Set up your mesh network in minutes with the powerful Aginet app. Remote Management: Supports TAUC (TP-Link Aginet Unified Cloud, based on TR-369) along with TR-069, TR-098, TR-181, TR-111, and TR-143 protocols.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.