
BE7200 Wi Fi 7 XGS PON Router
Mfr # XGB430v Pro
Zoro # G022807011
product price: $365.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XGB430v Pro
Zoro #
G022807011
UPC #
840460601443
Country of Origin
Viet Nam
Description
7.2 Gbps Dual Band WiFi 7: 8-stream dual band WiFi enables gaming, streaming, and high-speed downloading on multiple devices all at the same time. Multi-Link Operation (MLO): Achieve higher throughput for each device with lower latency and higher reliability via multi-link aggregation across two bands. Symmetrical 10G Connectivity: XGS-PON technology delivers up to 10 Gbps of upstream and downstream transmissions simultaneously. Versatile Internet Access: Supports direct fiber access, Ethernet connections via modem, and 3G/4G internet services through the USB port. Boosted Coverage: High-performance antennas and beamforming technology combine to extend strong, reliable WiFi throughout your home. More Connections: OFDMA and MU-MIMO technologies increase capacity and enable simultaneous transmission to more devices. EasyMesh-Compatible: Create a smart mesh network with seamless coverage and greater flexibility based on standard mesh technology. VoIP Calls: Supports multiple VoIP accounts and various call features to surpass traditional landlines. Enhanced Security: WPA3 encryption, Multi-SSID, and parental controls provide personalized and safer online experiences. Easy Setup and Use: Simplifies network and WiFi control and management via the Aginet app. Remote Management: Supports TAUC (TP-Link Aginet Unified Cloud, based on TR-369) along with OMCI, TR-069, TR-098, TR-181, TR-111, and TR-143 protocols.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.