JETSTREAM 48-PORT GIGABIT AND 4-PORT 10GE SFP+ L2+ MANAGED SWITCH WITH 48-PORT P

  • Mfr # SG3452XP
  • Zoro # G514879076
product price: 
$
962.99
/ea
Free Shipping & Returns

Key Features

Max. Data Rate
1.25-GB/s
Total Number of Expansion Slots
4
Manageable
Yes
Uplink Port
Yes
PoE (RJ-45) Port
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SG3452XP
Zoro #
G514879076
UPC #
840030702518
Country of Origin
China
Item
Ethernet Switch
Max. Data Rate
1.25-GB/s
Total Number of Expansion Slots
4
Manageable
Yes
Uplink Port
Yes
PoE (RJ-45) Port
Yes
Networking Standards
IEEE 802.3x, IEEE 802.3at, IEEE 802.1x, IEEE 802.3af, IEEE 802.1Q, IEEE 802.1ab, IEEE 802.3ah, IEEE 802.1p
Expansion Slot Type
SFP+
Network Technology
10/100/1000Base-T, 10GBase-X
PoE Budget
500 W
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Total Number of Network Ports
48
Input Voltage
120 V AC, 230 V AC
Environmentally Friendly
Yes
Power Consumption
49.19 W
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Power Source
Power Supply
Number of SFP+ Slots
4
Frequency
50 Hz, 60 Hz
Package Contents
48-Port Gigabit and 4-Port 10GE SFP+ L2+ Managed Switch with 48-Port PoE+Power Cord Quick Installation Guide Rackmount Kit Rubber Feet
Port/Expansion Slot Details
48 x Gigabit Ethernet PoE+, 4 x 10 Gigabit Ethernet Expansion Slot
Product Material
Metal
Certifications & Standards
CEFCC
Layer Supported
2
Mounting
Rack-mountable
Features
Access Control List, Loop Protection, VLAN Segmentation, Remote Monitoring (RMON), Support Dual Image, DHCP Snooping, Built-in Fan, Broadcast Storm Control, DHCP Relay

Dimensions

Height
1.7 in
Width
17.3 in
Depth
13 in

Ratings & reviews