
Deco M4 AC1200 Whole Home Mesh Wi-Fi System, 2 Ports, Dual-Band 2.4 GHz/5 GHz (Discontinued)
- Mfr # DECO M4 3-PACK
- Zoro # G003467333
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DECO M4 3-PACK
Zoro #
G003467333
UPC #
840030700125
Country of Origin
China
Details
Max. Data Rate
Up to 867 Mbps
Color
White
Weight
5.35 lbs
Description
This mesh Wi-Fi system achieves seamless whole-home Wi-Fi coverage—eliminating weak signal areas once and for all! With advanced Deco Mesh Technology, units work together to form a unified network with a single network name. Devices automatically switch between units as you move through your home for the fastest possible speeds.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.