Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OMADA GIGABIT VPN ROUTER WITH POE+ PORTS AND CONTROLLER ABILITY

  • Mfr # ER7212PC

  • Zoro # G022606133


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Total Number of Expansion Slots
2
PoE (RJ-45) Port
Yes
Power Source
Power Adapter
Number of WAN Ports
2
Networking Standards
IEEE 802.3u, IEEE 802.3ab, IEEE 802.3, IEEE 802.3z, IEEE 802.3x, IEEE 802.1Q
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER7212PC
Zoro #
G022606133
UPC #
840030708718
Country of Origin
Multiple

Dimensions

Width
8.9 in
Height
1.4 in
Depth
5.2 in

Details

Total Number of Expansion Slots
2
PoE (RJ-45) Port
Yes
Power Source
Power Adapter
Number of WAN Ports
2
Networking Standards
IEEE 802.3u, IEEE 802.3ab, IEEE 802.3, IEEE 802.3z, IEEE 802.3x, IEEE 802.1Q
Ethernet Technology
Gigabit Ethernet
Mounting
Wall Mountable, Desktop
Network Technology
1000Base-X, 10/100/1000Base-TX
Total Number of Ports
10
Item
Router

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.