Zoro Homepage

Power Strip, Surge; Smart; USB, 2 USB/3 Outlet(s)

  • Mfr # KP303

  • Zoro # G408997343


product price: $34.79
/ea

Key Features

Type
Surge; Smart; USB
Standards
ETL Certified; FCC Certified
Modes of Protection
Power; Surge
Width
10.2"
Depth
2.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP303
Zoro #
G408997343
UPC #
840030700248
Country of Origin
Viet Nam

Dimensions

Width
10.2"
Depth
2.5"
Height
1.5"

Details

Item
Power Strip
Type
Surge; Smart; USB
Standards
ETL Certified; FCC Certified
Modes of Protection
Power; Surge
Voltage
125 V
Number of Outlets
2 USB/3

Description

With three smart outlets that can be separately managed and two always-on USB ports, this power strip meets your diverse needs like supporting multiple appliances from lamps to humidifiers and more simultaneously or independently. ETL certified surge protection shields sensitive electronics and appliances from sudden electrical surges and spikes, including those caused by lightning or short circuits. Compatible with Alexa and Google Assistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.