TL-SG1024 24-Port Gigabit Switch
- Mfr # TLSG1024
- Zoro # G4532587
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Includes
TL-SG1024 24-Port Gigabit Switch, Power Cord, Installation Guide, Rackmount Kits, Rubber Feet
Height
1.7"
Depth
7.1"
Width
17.3"
Product Type
Ethernet Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLSG1024
- Zoro #
- G4532587
- UPC #
- 845973020101
- Country of Origin
- Unknown
Dimensions
- Height
- 1.7"
- Depth
- 7.1"
- Width
- 17.3"
Details
- Item
- Ethernet Switch
- Includes
- TL-SG1024 24-Port Gigabit Switch, Power Cord, Installation Guide, Rackmount Kits, Rubber Feet
- Product Type
- Ethernet Switch
- Power Source
- Power Supply
- System Requirements
- Operating Systems: Microsoft Windows 8/7/Vista/XP, MAC OS X, NetWare, UNIX, Linux
- Mounting
- Rack, Desktop
- Networking Standards
- IEEE 802.3i, IEEE 802.3x, IEEE 802.3u, IEEE 802.3ab
- Manageable
- No
- Number of Network (RJ-45) Ports
- 24
- Frequency
- 60 Hz, 50 Hz
- Port/Expansion Slot Details
- 24 x Gigabit Ethernet Network
- Media Type Supported
- Twisted Pair
- Power Consumption
- 13.60 W
- Total Number of Network Ports
- 24
- Network (RJ-45)
- Yes
- Ethernet Technology
- Gigabit Ethernet
- Network Technology
- 10/100/1000Base-T
- Layer Supported
- 2
- Mounting Type
- Rack-mountable, Desktop
Description
24 10/100/1000M RJ45 ports. 1U 19-inch rack-mountable steel case. Innovative energy-efficient technology saves power up to 40%. Supports MAC address self-learning and auto MDI/MDIX. 100% Data filtering rate eliminates all error packets. 48Gbps Switching Capacity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.