Shop TP-LINK

TL-SL1218MP - 16 Port 10/100Mbps Fast Ethernet PoE Switch

  • Mfr # TL-SL1218MP
  • Zoro # G514878727

product price: 
$
167.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Width
17.3 in
Mounting
Rack
Includes
16-Port 10/100Mbps + 2-Port Gigabit Unmanaged PoE Switch, Power Cable, Installation Guide, 2 x Mounting Brackets and the Fittings
Depth
7.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TL-SL1218MP
Zoro #
G514878727
UPC #
845973099824
Country of Origin
China
Item
Ethernet Switch
Mounting
Rack
Includes
16-Port 10/100Mbps + 2-Port Gigabit Unmanaged PoE Switch, Power Cable, Installation Guide, 2 x Mounting Brackets and the Fittings
Network Technology
10/100/1000Base-T, 10/100Base-T, 1000Base-X
Power Consumption
15 W
Shared SFP Slot
Yes
PoE Budget
250 W
PoE (RJ-45) Port
Yes
Total Number of Expansion Slots
2
Frequency
60 Hz, 50 Hz
Number of SFP Slots
2
Compatible Rack Unit
1U
Network (RJ-45)
Yes
Total Number of Network Ports
16
Networking Standards
IEEE 802.3af, IEEE 802.3at, IEEE 802.3x
Port/Expansion Slot Details
2 x Gigabit Ethernet Expansion Slot, 2 x Gigabit Ethernet Network, 16 x Fast Ethernet PoE+
Media Type Supported
Twisted Pair, Optical Fiber
Environmentally Friendly
Yes
Power Source
Power Supply
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Expansion Slot Type
SFP (mini-GBIC)
Material
Metal
Manageable
No
Green Environmental Attribute
Environmentally Friendly
Layer Supported
2
Modular
Yes
Housing Material
Metal
Mounting Type
Rack-mountable

Dimensions

Height
1.7 in
Width
17.3 in
Depth
7.1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.