
TP-LINK OMADA AC1350 GIGABIT WIRELESS ACCESS POINT BUSINESS WIFI SOLUTION
Mfr # EAP225
Zoro # G114909708
product price: $71.99
/eaKey Features
Total Number of Antennas
3
Wireless Transmission Speed
1.32-Gbit/s
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
1
Network Band
Dual Band
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAP225
Zoro #
G114909708
UPC #
845973093006
Country of Origin
Viet Nam
Dimensions
Width
8.1 in
Depth
7.1 in
Height
1.5 in
Details
Total Number of Antennas
3
Wireless Transmission Speed
1.32-Gbit/s
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
1
Network Band
Dual Band
Number of Internal Antennas
3
MIMO Technology
Yes
Indoor/Outdoor
Indoor
Package Contents
AC1350 Wireless MU-MIMO Gigabit Ceiling Mount Access Point, Passive PoE Adapter, Power Cord, Mounting Kits, Installation Guide
Frequency Band
5 GHz, 2.40 GHz
Management Port
Yes
Power Consumption
12.60 W
PoE PD Port
Yes
Wireless LAN Standard
IEEE 802.11ac
Beamforming Technology
Yes
Ethernet Technology
Gigabit Ethernet
Item
Wireless Access Point
Description
TP-LINK EAP225 OMADA AC1350 GIGABIT WIRELESS ACCESS POINT BUSINESS WIFI SOLUTION
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.