
TP-LINK OMADA AC1750 GIGABIT WIRELESS ACCESS POINT BUSINESS WIFI SOLUTION (Discontinued)
- Mfr # EAP245
- Zoro # G514909681
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAP245
Zoro #
G514909681
UPC #
845973096663
Country of Origin
Viet Nam
Dimensions
Depth
7.1 in
Height
1.9 in
Width
7.1 in
Details
Wireless Transmission Speed
1.71-Gbit/s
Ethernet Technology
Gigabit Ethernet
PoE PD Port
Yes
Wireless LAN Standard
IEEE 802.11ac
Frequency Band
2.40 GHz, 5 GHz
Number of Network (RJ-45) Ports
1
Item
Wireless Access Point
Description
TP-LINK EAP245 OMADA AC1750 GIGABIT WIRELESS ACCESS POINT BUSINESS WIFI SOLUTION
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.