
ULTRA-SLIM/OMADA TRUE WIFI 6 AX1800 WIRELESS GIGABIT HIGH-DENS
Mfr # EAP620 HD
Zoro # G314909706
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Wireless LAN Standard
802.11ax
Power Consumption
13.50 W
Depth
9.6 in
Width
9.6 in
Data Encryption
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EAP620 HD
Zoro #
G314909706
UPC #
840030707766
Country of Origin
Viet Nam
Dimensions
Depth
9.6 in
Width
9.6 in
Height
2.5 in
Details
Wireless LAN Standard
802.11ax
Power Consumption
13.50 W
Data Encryption
Yes
Network Band
Dual Band
Frequency Band
2.40 GHz, 5 GHz
PoE PD Port
Yes
Beamforming Technology
Yes
MIMO Technology
Yes
Package Contents
AX1800 Wireless Dual Band Ceiling Mount Access Point, Power Adapter, Ceiling/Wall Mounting Kits, Installation Guide
Environmentally Friendly
Yes
Encryption Standard
WPA-PSK, WPA2-ENT, WPA2-PSK, WPA-ENT, WPA3-Personal, WPA3-ENT, WEP
Management Port
Yes
Wireless Transmission Speed
1.76-Gbit/s
Number of Network (RJ-45) Ports
1
Ethernet Technology
Gigabit Ethernet
Item
Wireless Access Point
Description
TP-LINK EAP620 HD ULTRA-SLIM/OMADA TRUE WIFI 6 AX1800 WIRELESS GIGABIT HIGH-DENS
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.