Zoro Homepage

USB 3.0 TYPE-C ETHERNET ADAPTER

  • Mfr # UE302C

  • Zoro # G122443409


product price: $45.55
/ea

Key Features

Includes
UE302C USB Type-C to 2.5 Gigabit Ethernet Network Adapter Quick Installation Guide
Width
0.9 in
Form Factor
Portable
Network Standard
2.5GBase-T
Height
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UE302C
Zoro #
G122443409
UPC #
840460600972
Country of Origin
Viet Nam

Dimensions

Width
0.9 in
Height
2.7 in

Details

Includes
UE302C USB Type-C to 2.5 Gigabit Ethernet Network Adapter Quick Installation Guide
Form Factor
Portable
Network Standard
2.5GBase-T
Item
2.5Gigabit Ethernet Adapter
Number of Ports
1
Device Supported
Tablet, Router, PC, Notebook, Mac, Switch
Media Type Supported
Twisted Pair
Operating System Compatibility
Windows 7, Windows 10, ChromeOS, Linux Kernel 5.13, Windows 11, iPadOS 13.3, Apple iOS, Windows 8.1, macOS 10.15 Catalina, Windows 8
Host Interface
USB 3.0 Type C
Features
Plug and Play
Number of Network (RJ-45) Ports
1

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.