Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18in Industrial Floor Fan, 1/8 HP, 3 Speed, 120V

  • Mfr # F18TE

  • Zoro # G016119007


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Max. Depth
10 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18TE
Zoro #
G016119007
UPC #
686334797290
Country of Origin
China

Dimensions

Width
16 in
Max. Depth
10 in
Length
12 in

Description

TPI; Industrial Workstation Floor Fan; Size: 18 IN; Flow Rate: 3200/4200/4600 CFM; Voltage Rating: 120 V; Phase: 1 PH; Amperage Rating: 1.5 AMP; Fan Speed: 1370/1550/1660 RPM; Mounting: Floor; Motor Type: AC Motor; Shaft Diameter: 5/16 IN; Housing Material: Steel Guard; Blade Material: Aluminum; Horsepower: 1/8 HP; Dimensions: 20-1/2 Width X 20-1/2 Height X 10-1/2 Depth IN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.