Shop TPI
Create Account
24" Industrial Workstation Wall Mount Fan, 2,900 CFM, 1/8 HP
- Mfr # 8540702
- Zoro # G102608996
product price:Â
$
699.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8540702
- Zoro #
- G102608996
- UPC #
- 686334854078
- Country of Origin
- China
Description
TPI WORKSTATION FAN - 24" BLADE DIAMETER - 1/8 HP - WALL-MOUNT COMPACT FANS MOUNT QUICKLY WITH ONE LAG SCREW OR BOLT TO WORKBENCHES, WALLS, BEAMS, STEEL SHELVING, MACHINES, CEILINGS OR ANY SURFACE. TPI WALL-MOUNT WORKSTATION FANS FEATURE A 3-SPEED INDUSTRIAL FAN HEAD THAT ROTATES 360 DEGREES TO DELIVER AIR IN ANY DIRECTION. TOTALLY ENCLOSED, SLEEVE BEARING, PERMANENTLY LUBRICATED MOTOR. ALSO INCLUDES: PULL CHAIN SWITCH, 10'L, 3-CONDUCTOR CORD, AND THREE ALUMINUM BLADES. MEETS OSHA STANDARDS AND IS UL-LISTED. MOUNTING BRACKETS TO WALL, CEILING, OR POLE ARE NOT INCLUDED AND MUST BE PURCHASED SEPARATELY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.