Indoor/Outdoor Ceiling Fan

  • Mfr # 50044
  • Zoro # G225075545
product price: 
$
408.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Airflow
5,507 cfm
Reversible
Yes
Switch Style
Handheld Remote
Series
Aeronaut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50044
Zoro #
G225075545
UPC #
049694500441
Country of Origin
China
Bearing Type
Ball
Airflow
5,507 cfm
Reversible
Yes
Switch Style
Handheld Remote
Series
Aeronaut
Environment Rating
Damp
Includes
2 in Downrod, CR2032 Lithium Battery
Amps
.35 A to 2.0 A
Housing Decorative Finish
Luxe Gold
Mounting Orientation
Angled, Horizontal
Smart Connectivity
Wi-Fi Compatible
Blade Decorative Finish
Matte Black
Reversible Blades
No
Number of Speeds
6
Blade Finish
Painted
Fan Watts
14 W
Fan Housing Color
Gold
Number of Blades
3
Light Bulb Type
LED
Standards
ETL
Item
Ceiling Fan
Area Covered (Cooling) - Fans
400 sq ft
Voltage
120V
Light Kit
Yes
For Location
Bedroom, Fitness Center, Living Room, Office
RPM
167 RPM
Housing Finish
Powder Coated
Speed Controllable - Fans
Yes
Mount Type
Downrod
Phase
Single

Dimensions

Blade Diameter
52 in

Description

Ceiling Fan, 52 in Blade Diameter, 120V Voltage, 14 W Fan Watts, Phase Single, Motor HP Not Applicable, 167 RPM RPM, Number of Speeds 6, Blade Finish Painted, Fan Housing Color Gold, Housing Finish Powder Coated, Fan Blade Color Black, Number of Blades 3, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Motor Design Brushless DC, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 400 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.