Zoro Homepage

4.8kW Electric Utility Heater, 1-Phase, 240/208V

  • Mfr # HF-5848-TCS

  • Zoro # G7602201


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
208/240VAC
Height
11"
Width
10-5/8"
Depth
9-5/8"
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF-5848-TCS
Zoro #
G7602201
UPC #
686334503396
Country of Origin
China

Dimensions

Height
11"
Width
10-5/8"
Depth
9-5/8"
Manufacturers Warranty Length
1 yr
Overall Width
10 5/8 in
Overall Dimensions - H x W x D
11 in x 10-5/8 in x 9-5/8 in
Overall Depth
9 5/8 in
Overall Height
11 in

Details

Heater Voltage
208/240VAC
Housing Material
Steel
Phase
1
Air Flow
238 cfm
Item
Electric Wall & Ceiling Unit Heater
Amps AC
20.0/17.3
Hz
60
Electric Heater Phase
1
Electric Heater Item
Electric Utility Heater
Includes
Ceiling Bracket, Wall
Standards
ETL Listed for US & Canada
Temp. Rise
55 Degrees F
Features
Operates On 240 or 208V, 1-Phase, Can Operate As Portable Heater for Bench or Floor Operation, or Mount to The Wall or Ceiling with The Supplied Steel Bracket, Steel Housing with Beige Powder-Coated Finish, Includes Handle with Electric Cord Reel, Fan-Forced Steel Tubular Heating Element Design Generating As Much As 15,086 Btu, Includes 6 ft. Cord with Grounded Plug, Built-In Thermostat, with Automatic Thermal Limit Cut-Out Safety Device, Power-On Indicator and Overheat Pilot Lights, NEMA Plug Configuration (#6-30P)
kW
4.8
BtuH
15,086
Heater Housing Finish
Painted
Wattage Output
3.6 kW, 4.8 kW
Contactor Coil Voltage
208/240VCA
Housing Color
Beige
Frequency
60 Hz
Heating Method
Fan Forced
Control Type
Thermostat
Horizontal Air Throw
10 ft
Air Temp. Rise
74 Degrees F
Voltage
208/240V AC
Heating Capacity
15,086 BtuH
Voltage, Phase
208/240V AC, 1-phase
Housing Finish
Painted
Vertical Floor Coverage
12 ft
Amperage
17.3A/20A
Vertical Mounting H
7 to 12 ft
Requires
Proper Electrical Service

Description

Electric Wall & Ceiling Unit Heater, Overall Height 11 in, Overall Width 10 5/8 in, Overall Depth 9 5/8 in, Air Flow 238 cfm, Air Temp. Rise 74 Degrees F, Voltage 208/240V AC, 1 Phase, Wattage Output 3.6 kW, 4.8 kW, Heating Method Fan Forced, Heating Capacity 15,086 BtuH, Mounting Location Wall, Horizontal Air Throw 10 ft, Frequency 60 Hz, Amperage 17.3A/20A, Control Type Thermostat, Contactor Coil Voltage 208/240VCA, Housing Color Beige, Housing Finish Painted, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.