Zoro Homepage

Air Circulator, 30 in Blade Dia, 120V

  • Mfr # IHP 30-H-WD

  • Zoro # G7456804


product price: $1,163.52
/ea
Free Shipping & Returns

Key Features

Blade Diameter
30 in
Voltage
120V
Application
Air Circulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHP 30-H-WD
Zoro #
G7456804
UPC #
686334854191
Country of Origin
United States

Dimensions

Blade Diameter
30 in

Details

Voltage
120V
Item
Air Circulator
Application
Air Circulation

Description

Air Ciruclator,30 In.,Washdown Rated,120

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.