Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Arm Fan Head, 18 in Blade Dia, 120V

  • Mfr # 40-LDF-TE

  • Zoro # G5806719


product price: $422.40
/ea
Free Shipping & Returns

Key Features

Blade Diameter
18 in
Voltage
120V
Application
Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-LDF-TE
Zoro #
G5806719
UPC #
686334800921
Country of Origin
United States

Dimensions

Blade Diameter
18 in

Details

Voltage
120V
Item
Dock Arm Fan Head
Application
Accessory

Description

Dock Arm Fan Head,40 In. reach,18 In.,120V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.