Zoro Homepage

Downflow Heater Unit, 3 Phase, 208V, 25,000W

  • Mfr # F3F2625CA1

  • Zoro # G305556209


original price: $5,280.99
10% off
new price: $4,752.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Wattage Output
25,000W
Voltage
208V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3F2625CA1
Zoro #
G305556209
UPC #
686334717519
Country of Origin
United States

Details

Wattage Output
25,000W
Voltage
208V
Phase
3
Item
Downflow Heater Unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.