Shop KING ELECTRIC
See all product information
Create Account
Electric Unit Heater W/ Thermostat & Mount Bracket, 1 Phase, 240/208V, 5kW
- Mfr # KBS2405-1-T-B1
- Zoro # G501819511
product price:Â
$
9,574.99
/ea
Free Shipping & Returns
Key Features
Wattage Output
5kW
Voltage
240/208V
Phase
1
Housing Material
Stainless Steel
Standards
cULus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KBS2405-1-T-B1
- Zoro #
- G501819511
- UPC #
- 93319208205
- Country of Origin
- United States
Details
- Wattage Output
- 5kW
- Voltage
- 240/208V
- Phase
- 1
- Item
- Electric Unit Heater W/ Thermostat & Mount Bracket
- Housing Material
- Stainless Steel
- Standards
- cULus
Description
KBS unit heaters are specially constructed for heating of, and freeze protection in, dirty, dusty or corrosive areas requiring periodic washing or hose-down. Typical places of use are: waste water treatment plants, car/truck washes, cement plants, steel mills or such, canneries and dairy facilities, ship and marine docks, fish processors and load banks for generators. The heater is constructed from 18-gauge type 304 Stainless Steel and elements making it extremely corrosion resistant. The N.E.M.A. 4 wiring compartment is sealed and gasketed making it water tight. All optional control components are U.L. listed for use in N.E.M.A. 4 enclosures. 304 Stainless Steel Construction. For Areas Requiring Periodic Hose-Down. Adjustable Louvers to Direct Air. Permanent Lubricated Unit Bearing Motor. Patented Smart Limit Protection. High Mass Steel Fin Heat Exchanger. N.E.M.A. 4 Enclosure. Universal Wall/Ceiling Bracket Included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.