This item is Discontinued.

Tpi Electric Baseboard Heater, 1500, 120V AC, 1 Phase, 5120 BtuH, Non-Oscillating 483 TM

Electric Baseboard Heater, 1500, 120V AC, 1 Phase, 5120 BtuH, Non-Oscillating (Discontinued)

  • Mfr # 483 TM
  • Zoro # G8501394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483 TM
Zoro #
G8501394
UPC #
686334870887
Country of Origin
China

Dimensions

Width
48"
Depth
7-1/2"
Height
5-1/4"
Cord Length
6 ft
Manufacturers Warranty Length
1 yr.
Overall Length
48 in
Overall Depth
7 1/2 in
Overall Height
5 1/4 in
Overall Dimensions - L x H x D
48 in x 5-1/4 in x 7-1/2 in

Details

Electric Heater Item
Portable Electric Heater
BtuH Output
5120
Watts
1500
Heater Voltage
120VAC
Heating Method
Convection
Oscillating
No
Electric Heater Phase
1
Heater Color
White
Features
Steel Housing, Stainless Steel Heating Element with Aluminum Fins for Complete Linear Convection Coverage, Temperature Control Thermostat with Knob, Power On Indicator Light, Fully Assembled, Ready for Plug-In Operation
Includes
Louver Grill, Support Legs
Number of Heat Settings
1
NEMA Plug Configuration
5-15P
Safety Features
Manual Reset Type Limit Control
Item
Electric Baseboard Heater
Oscillating / Non-Oscillating
Non-Oscillating
Hz
50/60
Phase
1
Air Temp. Rise
90 Degrees F
Amps AC
12.5
Standards
C-ETL-US
Voltage
120V AC
Color
White
Oscillation
Non-Oscillating
Programming Capability
Not Programmable
Remote Control Functions
No Remote Control Included
Automatic Fan Delay (On/Off)
No
Hold Function
No
Thermal Overheat Protection
Manual Reset
Smart Connectivity
No Connectivity
Frequency
50/60 Hz
Amperage
12.5A
Thermostat Included
Unit-Mounted
Safety Tip-Over Switch Included
No
Building Management System Compatible
No
Duty Rating
Residential Grade
Tamper Resistant
No
Housing Style
Slope Top
Housing Finish
Powder Coated
Thermostat Contact Type
Single Pole
Disconnect Switch
No
Heating Capacity
5120 BtuH
Wattage Output
1500W
Setback Control
No
Housing Material
Steel
Housing Color
White
Heater Style
Baseboard

Description

Electric Baseboard Heater, Overall Depth 7 1/2 in, Overall Height 5 1/4 in, Overall Length 48 in, Duty Rating Residential Grade, Heating Method Convection, Key Features Overheat Protection, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Setback Control No, Smart Connectivity No Connectivity, Tamper Resistant No, Thermal Overheat Protection Manual Reset, Thermostat Included Unit-Mounted, Voltage 120V AC, Wattage Output 1500W, Housing Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.