Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Unit Heater, 131,742 BtuH

  • Mfr # HLA28-480360-38.6-24TD

  • Zoro # G021692786


product price: $17,087.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLA28-480360-38.6-24TD
Zoro #
G021692786
UPC #
686334724500
Country of Origin
United States

Description

Electric Unit Heater, Overall Height 32 7/8 in, Overall Width 40 3/4 in, Overall Depth 24 1/2 in, Air Flow 5,800 cfm, Air Temp. Rise 21 Degrees F, Voltage 480V AC, 3 Phase, Wattage Output 38.6 kW, Heating Method Fan Forced, Heating Capacity 131,742 BtuH, Horizontal Air Throw 65 ft, Amperage 47.9 A, Control Type Thermostat, Contactor Coil Voltage 24V AC, Housing Color Gray, Housing Finish Powder Coated, Housing Material Steel, Requires Thermostat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.