Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Unit Heater, 277V, 1 Phase, 3,300W

  • Mfr # G1G5103N

  • Zoro # G605556206


original price: $2,204.99
7% off
new price: $2,040.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
3,300W
Voltage
277V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1G5103N
Zoro #
G605556206
UPC #
686334645720
Country of Origin
United States

Details

Wattage Output
3,300W
Voltage
277V
Phase
1
Item
Electric Unit Heater

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.