Unit Heater
- Mfr # X-EUH05B34CT
- Zoro # G822796461
product price:Â
$
805.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
13 in
Air Flow
350 cfm
Heating Capacity
12,795 BtuH, 17,060 BtuH
Overall Width
13 in
Phase
1, 3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X-EUH05B34CT
- Zoro #
- G822796461
- UPC #
- 781052023093
- Country of Origin
- China
- Air Flow
- 350 cfm
- Heating Capacity
- 12,795 BtuH, 17,060 BtuH
- Phase
- 1, 3
- Wattage Output
- 3.8 kW, 5 kW
- Housing Color
- Black
Dimensions
- Overall Depth
- 13 in
- Overall Width
- 13 in
- Overall Height
- 19 1/2 in
Description
Unit Heater, Mounting Type Suspended, Air Temp. Rise Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.