Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan, 30 in Blade Dia, 4,300 cfm, Oscillating

  • Mfr # ACH30O

  • Zoro # G402575318


product price: $947.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
30 in
Oscillation
Oscillating
Air Flow
4,300 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACH30O
Zoro #
G402575318
UPC #
686334796378
Country of Origin
United States

Dimensions

Blade Diameter
30 in

Details

Oscillation
Oscillating
Air Flow
4,300 cfm
Item
Fan

Description

REPLACEMENT FAN HEADS OSCILLATING FAN THESE QUALITY FANS INCLUDE AN ENCLOSED PERMANENTLY LUBRICATED, PSC-TYPE BALL BEARING SINGLE-PHASE MOTOR FOR LONG LIFE AND OPTIMUM PERFORMANCE. 3 QUIET ALUMINUM BLADES ARE ENCLOSED IN DOUBLE LOCKING STEEL WIRE GUARDS FOR SAFETY. PIVOT-ACTION FAN HEAD ALLOWS VERTICAL TILT ANGLE ADJUSTMENTS. MEETS OSHA STANDARDS, UL LISTED ,CETL LISTED.. REPLACE OR UPGRADE FAN HEADS WITH INDUSTRIAL QUALITY AIR CIRCULATOR HEADS. INCLUDES 12'L SJT TYPE, 3-CONDUCTOR POWER CORD. 120V. HORSEPOWER RATING BASED UPON MAXIMUM SPEED/LOAD.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.