Shop HEATMATE

Electric Infrared Heater, Graphite, 120V AC

  • Mfr # HME-GS10(K)
  • Zoro # G810718635

product price: 
$
281.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Phase
3
Housing Material
Graphite
Element Type
Radiant Graphite
Overall Width
5 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HME-GS10(K)
Zoro #
G810718635
UPC #
-
Country of Origin
China
Voltage
120 V
Phase
3
Housing Material
Graphite
Element Type
Radiant Graphite
Item
Infrared Heater
Frequency
60 Hz
Control Type
Disconnect Switch
Beam Pattern
180 Degrees
Reflector Material
Metal
Electrical Connection
Plug-In
Heater Mounting Position
Horizontal
Heating Method
Radiant
Wattage Output
1,200 W
For Use Indoors/Outdoors
Outdoor
NEMA Plug Configuration
5-15P
Housing Color
Black
Heating Capacity
4,095BtuH
Number of Settings
1
Thermostat Type
Unit-Mounted
Portability
Handheld
Housing Finish
Coated
Includes
Tripod Stand
Number of Heat Settings
2
Amperage
10A
Color
Black
Compatible Product Type
Patio/Outoor
Thermal Overheat Protection
Remote reset
Product Type
Portable Electric Infrared Heater
Wire Color
Black

Dimensions

Overall Width
5 1/2 in
Overall Length
30 3/25 in
Cord Length
7 87/100 ft
Overall Depth
30 in
Overall Height
30 in
Wire Rope Length
30 3/25 in
Length
30 3/25 in

Description

Infrared Heater, Non-Oscillating, Overall Height 30 in, Overall Width 5 1/2 in, Overall Depth 30 in, Number of Heat Settings 2, Key Features Remote, Safety Tip-Over Switch Included Yes, Thermal Overheat Protection Remote reset, Control Type Disconnect Switch, Heating Method Infrared, Wattage Output 1,200 W, Housing Color Black, NEMA Plug Configuration 5-15P, Mounting Type Stand, Mounting Location Floor, 3 Phase, Voltage 120 V, Air Flow Not Applicable, Air Temp. Rise Not Applicable, Amperage 10A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.