Fostoria Infrared Heater FSP-9548-3 Portable Electric 9.50kW 480V
- Mfr # FSP95483
- Zoro # G202702563
product price:
$
3,734.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSP95483
- Zoro #
- G202702563
- UPC #
- 686334488518
- Country of Origin
- China
Description
TPI FOSTORIA INFRARED HEATER FSP-9548-3 PORTABLE ELECTRIC 9.50KW 480V FLAT PANEL EMITTERS GENERATE LARGE AMOUNTS OF INFRARED HEAT IN A FAIRLY CONCENTRATED AREA. ELEMENTS ARE DESIGNED FOR RUGGED ENVIRONMENTS WITHOUT THE USE OF GLASS MATERIALS. ELEMENTS HAVE A LIFE EXPECTANCY OF 25,000 HOURS FEATURES:
- HEATING ELEMENTS INCLUDED (SINGLE FLAT PANEL EMITTER) MEDIUM WAVE EMITTER, OPERATES AT 78.5% RADIANT EFFICIENCY HEATERS ARE MOUNTED ON STEEL HANDCARTS WITH 6-INCH WHEELS, WHICH ALLOW EASY TRANSPORT TO THE JOB SITE (SHIPPED FULLY ASSEMBLED) 60° SYMMETRICAL HEAT PATTERN GOLD ANODIZED ALUMINUM HOUSING ELECTRICAL ENCLOSURE INCLUDED FOR DIRECT WIRE INSTALLATION SINGLE OR THREE-PHASE WIRING CONFIGURATIONS WIRE GUARDS PROVIDED ON ALL MODELS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.