HV 34" Blower 480V 15000CFM, Ceiling, Wall Mount, 32 in Blade Dia, 208-230/460V AC, 15,000 cfm

  • Mfr # HV34480V3

  • Zoro # G216381433


product price:  $3,836.80
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Amps
10.1-10.2 / 5.1 A
Motor Type
3 Phase
Motor Insulation
Class F
Phase
3
Oscillation
Non-Oscillating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HV34480V3
Zoro #
G216381433
UPC #
686334822145
Country of Origin
United States

Dimensions

Height
45 in
Width
42 1/4 in
Shaft Dia.
1 3/8 in
Blade Diameter
32 in
Length
42 1/4 in
Height Adjustment
Fixed Height
Depth
24 3/4 in
Base Dia.
34 in

Details

Amps
10.1-10.2 / 5.1 A
Motor Type
3 Phase
Motor Insulation
Class F
Phase
3
Oscillation
Non-Oscillating
Air Velocity @ 40 Ft.
525 fpm
Drive Type
Direct Drive
Bearing Type
Ball
Fan Mounting Location
Ceiling, Wall
Sound Level
82 dBa @ 20 ft
Hz
60 Hz
Color
Gray
NEMA Plug Configuration
Hardwire
Wire Guard Finish
Black Powder Coated
Thermal Protection
None
Air Velocity @ 60 Ft.
375 fpm
Standards
ETL C/US Listed, OSHA
For Use With
HV-3-34
Motor HP
3 hp
Air Flow
15,000 cfm
Air Velocity @ 20 Ft.
800 fpm
Air Velocity @ 10 Ft.
1100 fpm
Includes
Mounting Yoke, Secondary Safety Support Cable
Watts
2,207 W
Number of Conductors
9
Fan Power Source
Hardwired
Air Velocity @ 80 Ft.
300 fpm
Environmental Applications
Commercial/Industrial
Max. Ambient Temp.
104 Degrees F
Number of Speeds
1
Voltage
208-230/460V AC
Guard Material
Steel
Item
HV 34" Blower 480V 15000CFM
Blade Material
Aluminum
Number of Blades
3
Motor Enclosure
Totally Enclosed Air-Over
Fan Housing Material
Steel
Housing Finish - Fans
Powder Coated
Motor Design
3-Phase
Fan Accessory Finish
Powder Coated
RPM
1,150 RPM
Fan Accessory Material
Steel
Features
Pivot in (9) Adjustment Settings at 15 Degrees Variations
Assembly Required
No
Head Tilt Adjustment
360 Degrees
Fan Blade Finish
No Decorative Finish
Battery Operated - Fans
No
Wheeled Base
Stationary
Fan Blade Color
Gray

Description

Mounted Fan, Non-Oscillating, Voltage 208 to 230/460V AC, 3 Phase, Air Velocity @ 20 Ft. 800 fpm, Motor HP 3 hp, Fan Mounting Location Ceiling, Wall, Sound Level 82 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 2207 W, Motor Type 3 Phase, Drive Type Direct Drive, Height 45 in, Width 42 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.