Zoro Homepage

Industrial Fan, Ceiling Mount, 30 in Blade Dia, 5,400 cfm

  • Mfr # UHP30CJR

  • Zoro # G705952182


product price: $963.99
/ea
Free Shipping & Returns

Key Features

Air Flow
5,400 cfm
Fan Mounting Location
Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHP30CJR
Zoro #
G705952182
UPC #
686334874595
Country of Origin
United States

Dimensions

Blade Diameter
30 in

Details

Air Flow
5,400 cfm
Item
Industrial Fan
Fan Mounting Location
Ceiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.