Shop All Air Circulators
Tpi Industrial
Floor Fan 24"
Mfr # F24-TE
Zoro # G7646943
product price: $225.92
/ea
Free Shipping & Returns
$225.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Application Air Circulator
Product Information
- Brand Tpi Industrial
- MFR # F24-TE
- Zoro # G7646943
- UPC # 686334852852
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Details
Description
Floor Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURALAIRE 24x24x1 Standard Capacity Pleated Filter, MERV 10 (85156.012424)
- RHEEM Fan 24Deg 1/2" Ccw 3Bld 22" Dia. (70-23594-02)
- BROAN Fan Blade (06118-00)
- KWIKOOL Portable Precision Cooling, 10 ton/ 460V/ 80 AMP (KIB12043-2)
- TPI INDUSTRIAL Yoke Mounted Low Velocity NAVY Fan , 12" (N-12)
- TPI INDUSTRIAL 18" Floor Fan, 120V, TEAO, 1/8HP, 1.5A, Gray (F18-TE)
- TPI INDUSTRIAL Yoke Mounted Workstation Fan 24" 120VAC (U24-TE)
- TPI INDUSTRIAL Dock Arm Fan Head, 24" reach 18" 120VAC (24-LDF-TE)
- TPI INDUSTRIAL TPI 30" Wall Mount Fan, 3 Speed, 4200 CFM, 120V, 1/4 HP, Single Phase (CACU30W)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (UHP-30-W)
- DAYTON Light-Duty Industrial Fan 24" Oscillating, 115VAC, 3510/6400 CFM (6ALF0)
- Tpi Industrial Air Circulators