Line Voltage Thermostat With 6 ft L Cord, Cool Only, SPST, 125 to 250V, 13 A

  • Mfr # KT0121

  • Zoro # G802592816


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Electrical Connection Type
Corded
Application
Cool Only
Voltage
125 to 250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT0121
Zoro #
G802592816
UPC #
686334534215
Country of Origin
United States

Details

Switch Type
SPST
Item
Line Voltage Thermostat
Electrical Connection Type
Corded
Application
Cool Only
Voltage
125 to 250V

Description

TPI LINE VOLTAGE THERMOSTAT INDUSTRIAL SERIES SPST COOL ONLY 6' CORD/PLUG KTO121 FEATURES:
    STEEL STEEL CONSTRUCTION 13 AMPS 125-250 VOLTS 1C STAGE (10) - 100°F TEMPERATURE RANGE UL, CSA APPROVED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.