Zoro Homepage

Mini Blower, Yoke Mount, 24 in Blade Dia, 120V

  • Mfr # MBX24DY

  • Zoro # G5806353


product price: $712.96
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Application
Air Circulation
Fan Mounting Location
Yoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBX24DY
Zoro #
G5806353
UPC #
686334821650
Country of Origin
United States

Dimensions

Blade Diameter
24 in

Details

Voltage
120V
Item
Mini Blower
Application
Air Circulation
Fan Mounting Location
Yoke

Description

Yoke Mount Mini-Blower 24 In.,120V,Poly.Sh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.