TPI 24" Industrial High Stand Fan, 2,100 CFM, 1/8 HP

  • Mfr # F24HTE

  • Zoro # G902593317


product price: $1,202.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F24HTE
Zoro #
G902593317
UPC #
686334854061
Country of Origin
United States

Description

TPI INDUSTRIAL FLOOR FANS 24" DIAMETER HIGH STAND FAN PERMANENTLY LUBRICATED 3-SPEED, 120V SLEEVE BEARING MOTOR. INCLUDES 10'L SJT TYPE 3-CONDUCTOR POWER CORD. DOUBLE LOCKING CHROME PLATED STEEL HUB/SPIDER. STEEL SPIDER HUB FEATURES A WELDED HANDLE THAT ACTS AS CORD WRAP. INCLUDES 3 ALUMINUM BLADES. FAN HEAD ALLOWS 360 DEGREE TILT FOR AIRFLOW ADJUSTMENTS. HIGH STAND MODELS FEATURE COMFORT GRIP HANDLES AND 2 WHEELS FOR EASY PORTABILITY. MEETS OSHA REQUIREMENTS; CETL LISTED. HORSEPOWER RATING BASED UPON MAXIMUM SPEED/LOAD.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.