24 Monitor, FHD, HDMI, USB-C

  • Mfr # 24B2U3301

  • Zoro # G822806788


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Depth with Stand
8.98 in
Operating Power Consumption
10.40 W
Stand Adjustments
Swivel, Tilt, Pivot, Height
Speakers
Yes
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24B2U3301
Zoro #
G822806788
UPC #
810112792393
Country of Origin
China

Dimensions

Depth with Stand
8.98 in
Screen Size
23.8 in
Height
12.6 in
Depth
1.9 in
Screen Size Class
24 in
Height with Stand
19.65 in
Width
21.3 in
Width with Stand
21.34 in

Details

Operating Power Consumption
10.40 W
Stand Adjustments
Swivel, Tilt, Pivot, Height
Speakers
Yes
Network (RJ-45)
Yes
VESA Mount Compatible
Yes
Horizontal Viewing Angle
178°
HDCP Supported
Yes
Dynamic Contrast Ratio
50,000,000:1
Maximum Power Consumption
13.53 W
Screen Refresh Rate
120 Hz
USB Type-C
Yes
Backlight Technology
WLED
Glass Hardness
3H
USB
Yes
Off-Mode Power Consumption
300 mW
HDMI Inputs
1
Environmental Certification
TCO Certified Edge
Max. Resolution
1920 x 1080
Screen Surface
Anti-glare
Number of Speakers
2
Vertical Viewing Angle
178°
Number of USB Ports
6
Horizontal Frequency
30 kHz to 140 kHz
Color Supported
16.7 Million Colors (8-bit)
Total Number of USB Type-C Ports
1
Number of USB Type-C 3.2 Gen 1 Ports
1
Features
Anti-glare, Flicker-free, Low Blue Light, SoftBlue Technology, LED Indicator, Sync on Green, Separate Sync, Kensington Lock, SmartImage, PVC Free, sRGB, SmartContrast, Eco Mode, EasyRead Mode, SmartControl, Plug & Play, Eyesafe Certified 2.0, Eyesafe Certified, On-screen Display (OSD), BFR Free, LowBlue Mode
Adjustable Stand
Yes
HDMI
Yes
HDMI Version
1.4
Frequency
50 Hz, 60 Hz
Pixel Pitch
0.27450 mm x 0.27450 mm
DisplayPort
Yes
Response Time
4 ms GTG
Native Contrast Ratio
1,500:1
Total Number of HDMI Ports
1
Pixel Per Inch (PPI)
93
Vertical Frequency
48 Hz to 120 Hz
Color Gamut
110% sRGB, 96% NTSC
Environmentally Friendly
Yes
Bezel Color
Black
Brightness
300 Nit
Maximum Operating Altitude
12000 ft
Tearing Prevention Technology
Adaptive Sync
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Aspect Ratio
16:9
Panel Technology
In-plane Switching (IPS) Technology
Screen Mode
Full HD
VESA Mount Standard
100 x 100
Energy Efficiency Class
C
Active Display Area (H x V)
20.75 in x 11.67 in
USB Type-C (Power Delivery)
90 W
TCO Certified
Yes
Built-in Devices
USB Hub
Product Series
3000
Number of DisplayPorts
1
Maximum Non-operating Altitude
40000 ft
Product Type
LED Monitor
Product Color
Textured Black
Standby Power Consumption
300 mW
Energy Star
Yes
Number of Screens
1

Description

23.8 Viewable - In-plane Switching (IPS) Technology - WLED Backlight - 1920 x 1080 - 16.7 Million Colors (8-bit) - Adaptive Sync - 300 Nit - 4 ms - 120 Hz Refresh Rate - Speakers - Swivel, Height, Pivot, Tilt - USB Type-C - HDMI - DisplayPort - VESA Mount Compatible - USB Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.